Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heavy Duty Radiator Hose, 2-1/8In, Blue
Mfr # C40-212(36)
Zoro # G8510747
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # C40-212(36)
- Zoro # G8510747
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 1/8 in |
Hose Length | 36 in |
Inside Dia. (In.) | 2-1/8 |
Outside Dia. (In.) | 2-33/64 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Material | Silicone |
Type | Class B Tube |
Item | Heavy Duty Radiator Hose |
For Use With | Coolant, Air |
Color | Blue |
Working Pressure (PSI) | 50 |
Hose Style | Straight |
Hose Tube Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Cover Material | Silicone |
Hose Elbow Angle | 0 Degrees |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 2 1/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 50 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Hood Cable, 924-5402 (924-5402)
- ILC Replacement for Vosla H3 70W 24V replacement light bulb lamp (H3 70W 24V VOSLA)
- OEMTOOLS Manual Fluid Extractor - 2.5 Gallons (9.5L) (24397)
- STANDARD IGNITION Power Seat Switch, Psw9 (PSW9)
- FLEXTECH Elbow Hose, Blue, 3-1/2 in., 90 deg. (90-350 X 10)
- FLEXTECH Hose Reducer, Blue, 2-1/4 in. to 2-1/2 in (R40-225/250)
- FLEXTECH Elbow Reducer, 2-1/2 in to 2-3/4 in, 45deg (R45-250/275)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-1/4 in. (R40-200/225)
- FLEXTECH Hose Reducer, Blue, 3 in. to 3-1/2 in. (R40-300/350)
- FLEXTECH Hose Reducer, Blue, 1-1/4 in. to 1-1/2 in (R40-125/150)
- SUR&R A/C Hose, 1/2" Inside dia., 25 ft. L Black (AC10H25)
- Flextech Automotive Heating & Air Conditioning Hoses