Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heavy Duty Radiator Hose, 2-13/32In, Blue
Mfr # C40-238(36)
Zoro # G8510765
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 3/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 44 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # C40-238(36)
- Zoro # G8510765
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 3/8 in |
Hose Length | 36 in |
Length | 3 ft. |
Outside Dia. (In.) | 2-25/32 |
Inside Dia. (In.) | 2-13/32 |
Details
Max. Working Pressure @ 70 F | 44 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Item | Heavy Duty Radiator Hose |
For Use With | Coolant, Air |
Material | Silicone |
Color | Blue |
Working Pressure (PSI) | 44 |
Type | Class B Tube |
Hose Style | Straight |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Elbow Angle | 0 Degrees |
Hose Cover Material | Silicone |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 2 3/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 44 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Bent Lug, 3/0, 3/8", 45 deg., PK5 (6430-005FV)
- RONSTAN Thimble 5/16” Wire Stainless Steel 316 (RF486)
- SNOWEX 240 lb. Capacity Tailgate Spreader (SP-125-1)
- VELVAC Gladhand Grip (035070)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1-1/8In (C40-112(36))
- FLEXTECH Elbow Reducer, 3-1/2 in. to 4 in., 90 deg. (R90-350/400)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 90 deg. (90-125 X 10)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- FLEXTECH Heater Hose, 62psi, 3/8In, Blue (HH-038 X 25)
- FLEXTECH Hose, Flex, 2 Ply Poly, 3" ID., 36" L (C20FLX-300)
- GATES Hose Connector Heater Hose, 28636 (28636)
- Flextech Automotive Heating & Air Conditioning