Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heavy Duty Radiator Hose, 1-5/8In, Blue
Mfr # C40-162(36)
Zoro # G8510704
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 5/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 62 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # C40-162(36)
- Zoro # G8510704
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1 5/8 in |
Hose Length | 36 in |
Outside Dia. (In.) | 2-1/64 |
Inside Dia. (In.) | 1-5/8 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 62 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
Material | Silicone |
Type | Class B Tube |
Color | Blue |
Item | Heavy Duty Radiator Hose |
Working Pressure (PSI) | 62 |
For Use With | Coolant, Air |
Hose Elbow Angle | 0 Degrees |
Hose Tube Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Style | Straight |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 1 5/8 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 62 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 1/2 In. X 50 Ft. Heater Hose, 80270 (80270)
- SEGOMO TOOLS 10 Piece Universal Flat Tire Puncture Repair Set For Motorcycles, Cars, SUV, Trucks, ATV (TIRE01)
- ZEROSTART Engine Heater - 1500W 120V, 1in. Npt Caterpillar (3500033)
- VELVAC Nylon Split Loom 5/8"Id X 250' Spool (020110)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1In, Blue (C40-100(36))
- FLEXTECH Heater Hose, 62psi, 1/2In, Blue (HH-050 X 25)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/2In, Blue (C40-250(36))
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- FLEXTECH Hose Reducer, Blue, 1-1/4 in. to 1-1/2 in (R40-125/150)
- FLEXTECH Hose Reducer, Blue, 2-1/4 in. to 2-1/2 in (R40-225/250)
- LEGACY HOSE STOPPER F/ 3/8 ID HOSE-REPAIR ITEM (LMRP005026)
- Flextech Automotive Heating & Air Conditioning Hoses