Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heavy Duty Radiator Hose, 1-3/4In, Blue
Mfr # C40-175(36)
Zoro # G8510713
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 56 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # C40-175(36)
- Zoro # G8510713
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1 3/4 in |
Hose Length | 36 in |
Outside Dia. (In.) | 2-5/32 |
Inside Dia. (In.) | 1-3/4 |
Length | 3 ft. |
Details
Max. Working Pressure @ 70 F | 56 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R1 |
For Use With | Coolant, Air |
Material | Silicone |
Working Pressure (PSI) | 56 |
Type | Class B Tube |
Color | Blue |
Item | Heavy Duty Radiator Hose |
Hose Elbow Angle | 0 Degrees |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Style | Straight |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Heavy Duty Radiator Hose, Hose Inside Dia. 1 3/4 in, Hose Length 36 in, Hose Style Straight, Hose Color Blue, Hose Tube Material Silicone, Max. Working Pressure @ 70 F 56 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R1, Hose Configuration Bulk Hose, Hose Elbow Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Violet, 0.070" Diameter, 60 Volts (20STRVIOTXL500)
- RED HORSE PERFORMANCE -02 (1/8") NPT SOCKET HEAD PIPE PLUG - CLEAR - 2/PKG (932-02-5)
- ZEP Brake Wash, 55 gal. (050585)
- ACDELCO Element-A/Cl, A3246C (A3246C)
- FLEXTECH Hose Reducer, Blue, 1-1/2 in. to 2 in. (R40-150/200)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 100-)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1-1/8In (C40-112(36))
- FLEXTECH Hose Reducer, Blue, 2-1/4 in. to 2-1/2 in (R40-225/250)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-1/2 in. (R40-200/250)
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- URO PARTS Compressor To Cooler Ac Hose, Cac3697 (CAC3697)
- Flextech Automotive Heating & Air Conditioning