Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heater Hose, 62psi, 3/8In, Blue
Mfr # HH-038 X 25
Zoro # G8510871
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 83 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # HH-038 X 25
- Zoro # G8510871
- Country of Origin Viet Nam
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Length | 25 ft. |
Outside Dia. (In.) | 25/32 |
Inside Dia. (In.) | 3/8 |
Hose Outside Dia. | 1 13/16 in |
Details
Max. Working Pressure @ 70 F | 83 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R3 |
Item | Heater Hose |
Color | Blue |
Type | General Purpose |
For Use With | Coolant, Air |
Working Pressure (PSI) | 62 |
Material | Silicone |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Polyester |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Heater Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 1 13/16 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 83 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R3, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P174610 (P174610)
- VALVOLINE Extreme Pressure Grease, Tube, 14.1 oz, 15.4 cSt Viscosity (SUS at 100 F), 2 (VV60910)
- RANGER 3-Ton Floor Jack / Professional - 19in lift height (5150440)
- MTD Wheel Asm-7X2 Sl Z (634-06984)
- FLEXTECH Heater Hose, 43psi, 1In, Blue (HH-100 X 25)
- FLEXTECH Elbow Reducer, 3 in. to 3-1/2 in., 90 deg. (R90-300/350)
- FLEXTECH Heavy Duty Radiator Hose, 50psi, 2In, Blue (C40-200(36))
- FLEXTECH Heavy Duty Radiator Hose, 2-3/4In, Blue (C40-275(36))
- FLEXTECH Elbow Reducer, Blue, 2in to 2-1/2in, 90deg (R90-200/250)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 45 deg. (45-125 X 10)
- UNIVERSAL AIR COND Dodge Dakota 00-00 Hose Assembly, Ha111933C (HA111933C)
- Flextech Automotive Heating & Air Conditioning Hoses