Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heater Hose, 50psi, 3/4In, Blue
Mfr # HH-075 X 25
Zoro # G8510862
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 66 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # HH-075 X 25
- Zoro # G8510862
- Country of Origin Viet Nam
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Length | 25 ft. |
Outside Dia. (In.) | 1-5/32 |
Inside Dia. (In.) | 3/4 |
Hose Outside Dia. | 1 1/4 in |
Details
Max. Working Pressure @ 70 F | 66 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R3 |
Material | Silicone |
Color | Blue |
Working Pressure (PSI) | 50 |
Item | Heater Hose |
Type | General Purpose |
For Use With | Coolant, Air |
Hose Cover Material | Silicone |
Hose Reinforcement Material | Polyester |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Heater Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 66 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R3, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Accufit Oil Drain Plug Gasket Rubber 7/16"/M12, 5 per Bag (ODP-65327B)
- A & I PRODUCTS Ground Strap, 7", 2 Ga. 8" x1" x0.2" (A-26A307)
- BUCCANEER ROPE 5/8 x 25 Double Braid Dock Line, Gold & White (30-00525)
- BUYERS PRODUCTS 14x12x18 Inch Black Steel Underbody Truck Box (1703349)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 100-)
- FLEXTECH Elbow Hose, Blue, 1 in., 45 deg. (45-100 X 10)
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- FLEXTECH Charge Air Cooler Hose, Blue, 4 in. (CAC40P-400 X 6)
- FLEXTECH Hose Reducer, Blue, 3 in. to 3-1/2 in. (R40-300/350)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-1/2 in. (R40-200/250)
- FLEXTECH Hose Reducer, Blue, 2 in. to 3 in. (R40-200/300)
- Flextech Automotive Heating & Air Conditioning