Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Heater Hose, 43psi, 1In, Blue
Mfr # HH-100 X 25
Zoro # G8510835
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 58 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # HH-100 X 25
- Zoro # G8510835
- Country of Origin Viet Nam
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Length | 25 ft. |
Inside Dia. (In.) | 1 |
Outside Dia. (In.) | 1-13/32 |
Hose Outside Dia. | 1 3/8 in |
Details
Max. Working Pressure @ 70 F | 58 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 R3 |
Working Pressure (PSI) | 43 |
Item | Heater Hose |
Type | General Purpose |
Material | Silicone |
Color | Blue |
For Use With | Coolant, Air |
Hose Reinforcement Material | Polyester |
Hose Tube Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Cover Material | Silicone |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Heater Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Length 25 ft, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 58 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20 R3, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Exhaust Hanger, 17565-46010 (17565-46010)
- MIDWEST FASTENER Top Post Lead Battery Terminals 4PK (69401)
- COLE HERSEE Heavy Duty Momentary On-Off-Momentary On Toggle Switch, Spdt (55021-BP)
- WEATHER GUARD Model 185-3-04 41in Lo-Side Box, Steel (185-3-04)
- FLEXTECH Charge Air Cooler Hose, 4 in. (CAC40-400 X 6)
- FLEXTECH Hose Reducer, Blue, 2-1/2 in. to 3 in. (R40-250/300)
- FLEXTECH Straight Hose, Red, 2 in. (HT40-200)
- FLEXTECH Elbow Hose, Blue, 3 in., 90 deg. (90-300 X 10)
- FLEXTECH Elbow Hose, Blue, 4 in., 90 deg. (90-400 X 10)
- FLEXTECH Heavy Duty Radiator Hose, 1-3/4In, Blue (C40-175(36))
- SUR&R A/C Hose, 13/32" Inside dia., 25 ft. L Blk (AC8H25)
- Flextech Automotive Heating & Air Conditioning Hoses