Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Reducer, Blue, 2in to 2-1/4in, 90deg
Mfr # R90-200/225
Zoro # G1889371
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in to 2-1/4 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 58 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # R90-200/225
- Zoro # G1889371
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 in to 2-1/4 in |
Hose Length | 12 in |
Length | 6" |
Inside Dia. (In.) | 2 to 2-1/4 |
Details
Max. Working Pressure @ 70 F | 58 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Elbow Reducer |
Material | Silicone |
Type | 90 Degrees |
Color | Blue |
Hose Reinforcement Material | Polyester |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Reducer, Hose Inside Dia. 2 in to 2-1/4 in, Hose Length 12 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 58 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Alternator, ALTBO ERIF, 136 Amp12 Volt, CW, 7Groove Pulley (13985N)
- VELVAC Air Brake, Full Union, 3/8" (011041)
- GATES High Capacity V-Belt(Standard) - Power Steering and Water Pump, 7465 (7465)
- VELVAC 12 AWG 7 Conductor Stranded Trailer Cable 100 ft. BK (050019)
- FLEXTECH Heavy Duty Radiator Hose, 1-5/8In, Blue (C40-162(36))
- FLEXTECH Elbow Hose, Blue, 4 in., 90 deg. (90-400 X 10)
- FLEXTECH Elbow Reducer, 3 in. to 3-1/2 in., 90 deg. (R90-300/350)
- FLEXTECH Elbow Hose, Blue, 2 in., 90 deg. (90-200 X 10)
- FLEXTECH Elbow Hose, Blue, 2-1/4 in., 45 deg. (45-225 X 10)
- FLEXTECH Charge Air Cooler Hose, 4 in. (CAC40-400 X 6)
- SUR&R A/C Hose, 5/16" Inside dia., 25 ft. L Blk (AC6H25)
- Flextech Automotive Heating & Air Conditioning Hoses