Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Reducer, 3 in. to 3-1/2 in., 90 deg.
Mfr # R90-300/350
Zoro # G1889329
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in to 3-1/2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 25 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # R90-300/350
- Zoro # G1889329
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3 in to 3-1/2 in |
Hose Length | 12 in |
Inside Dia. (In.) | 3 to 3-1/2 |
Length | 6" |
Details
Max. Working Pressure @ 70 F | 25 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Elbow Reducer |
Color | Blue |
Type | 90 Degrees |
Material | Silicone |
Hose Cover Material | Silicone |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Polyester |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Reducer, Hose Inside Dia. 3 in to 3-1/2 in, Hose Length 12 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 25 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Low Tone Horn, Electric, 5" L (51905)
- CURT Commercial Duty Class 5 Hitch, 2-1/2", Select Silverado, Sierra HD (15010)
- MINN KOTA Heading Sensor f/BlueTooth i-Pilot (1866680)
- SPEC-D TUNING 00-05 Toyota Celica Projector Headlight Black With LED Drl (LHP-CEL00JM-RS)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-3/4 in. (R40-200/275)
- FLEXTECH Heater Hose, 62psi, 3/8In, Blue (HH-038 X 25)
- FLEXTECH Heavy Duty Radiator Hose, 1-7/8In, Blue (C40-187(36))
- FLEXTECH Heavy Duty Radiator Hose, 62psi, 1-1/2In (C40-150(36))
- FLEXTECH Elbow Hose, Blue, 1-3/4 in., 90 deg. (90-175 X 10)
- FLEXTECH Heavy Duty Radiator Hose, 69psi, 1-1/4In (C40-125(36))
- UAC A/C Refrigerant Discharge Hose #Uac Ha 112142C (HA 112142C)
- Flextech Automotive Heating & Air Conditioning