Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Reducer, 2-1/2 in. to 3 in., 90 deg.
Mfr # R90-250/300
Zoro # G1889338
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2-1/2 in to 3 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 29 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # R90-250/300
- Zoro # G1889338
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2-1/2 in to 3 in |
Hose Length | 12 in |
Inside Dia. (In.) | 2-1/2 to 3 |
Length | 6" |
Details
Max. Working Pressure @ 70 F | 29 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Item | Elbow Reducer |
Type | 90 Degrees |
Color | Blue |
Hose Tube Material | Silicone |
Hose Reinforcement Material | Polyester |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Elbow Reducer, Hose Inside Dia. 2-1/2 in to 3 in, Hose Length 12 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Polyester, Hose Color Blue, Max. Working Pressure @ 70 F 29 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO 1/64 X 12 X 24Victolex Bulk Material, 3045 (3045)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (M161A-R)
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 8 Inch Shank (RT305808)
- BETTER BUILT 72IN BLACK SINGLE LID DEEP BOX (79210985)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 7/8In, Blue (C40-087(36))
- FLEXTECH Elbow Hose, Blue, 3-1/2 in., 90 deg. (90-350 X 10)
- FLEXTECH Hose Reducer, Blue, 1-1/2 in. to 2 in. (R40-150/200)
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 90 deg. (90-125 X 10)
- FLEXTECH Hose Reducer, Blue, 1-1/4 in. to 1-3/4 in (R40-125/175)
- FLEXTECH Elbow Hose, Blue, 1-1/2 in., 90 deg. (90-150 X 10)
- DAYCO 3/4 In. X 50 Ft. Heater Hose, 80273 (80273)
- Flextech Automotive Heating & Air Conditioning