Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 5/8 in., 90 deg.
Mfr # 90-062 X 10
Zoro # G1890135
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in
- Hose Length 10 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # 90-062 X 10
- Zoro # G1890135
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 10 in |
Inside Dia. (In.) | 5/8 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Elbow Hose |
Type | 90 Degrees |
Material | Silicone |
Color | Blue |
Hose Tube Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Cover Material | Silicone |
Hose Style | Elbow |
Hose Elbow Angle | 90 Degrees |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Elbow Hose, Hose Inside Dia. 5/8 in, Hose Length 10 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Ext 110Ft/Lbs - Lt Purple, K (30248)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- DONALDSON Lube Filter, Spin-On Full Flow, P553000 (P553000)
- ACI AUTOMOTIVE Door Trim Removal Tool, 387905 (387905)
- FLEXTECH Elbow Reducer, Blue, 2in to 2-1/4in, 90deg (R90-200/225)
- FLEXTECH Heavy Duty Radiator Hose, 2-13/32In, Blue (C40-238(36))
- FLEXTECH Heavy Duty Radiator Hose, 1-5/8In, Blue (C40-162(36))
- FLEXTECH Heavy Duty Radiator Hose, 2-1/2In, Blue (C40-250(36))
- FLEXTECH Heavy Duty Radiator Hose, 2-1/4In, Blue (C40-225(36))
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- FLEXTECH Elbow Hose, Blue, 3/4 in., 90 deg. (90-075 X 10)
- Flextech Automotive Heating & Air Conditioning Hoses