Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 4 in., 45 deg.
Mfr # 45-400 X 10
Zoro # G1890169
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # 45-400 X 10
- Zoro # G1890169
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 20 in |
Inside Dia. (In.) | 4 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Elbow Hose |
Type | 45 Degrees |
Color | Blue |
Material | Silicone |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Elbow Angle | 45 Degrees |
Hose Style | Elbow |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Elbow Hose, Hose Inside Dia. 4 in, Hose Length 20 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Steel Truck Drain, 41-15/16 L (45CT55)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL506 (KEYSL506)
- GATES Truck & Bus V-Belt - Water Pump and Alternator, TR22553 (TR22553)
- ROADPRO Deluxe Privacy Cab Curtain, Dark, 2pcs (RPCCDBL)
- FLEXTECH Heater Hose, 43psi, 1In, Blue (HH-100 X 25)
- FLEXTECH Heavy Duty Radiator Hose, 62psi, 1-1/2In (C40-150(36))
- FLEXTECH Charge Air Cooler Hose, Red, 4 in. (CAC40-400 X 8)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- FLEXTECH Hose Reducer, Blue, 1-1/4 in. to 1-3/4 in (R40-125/175)
- FLEXTECH Heavy Duty Radiator Hose, 50psi, 2In, Blue (C40-200(36))
- FAIRCHILD INDUSTRIES 3/8" Heater Hose - 50 ft Specifications: SAE J20R3 with polyester knitting reinforcement (HH3800)
- Flextech Automotive Heating & Air Conditioning