Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 3 in., 90 deg.
Mfr # 90-300 X 10
Zoro # G1890029
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 in
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # 90-300 X 10
- Zoro # G1890029
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 in |
Length | 10" |
Inside Dia. (In.) | 3 |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Type | 90 Degrees |
Item | Elbow Hose |
Color | Blue |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Elbow Angle | 90 Degrees |
Hose Style | Elbow |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Elbow Hose, Hose Inside Dia. 3 in, Hose Length 20 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X137 2" (12mmX1.25) (SW137202W12)
- STENS Oem Replacement Belt 265-661 For Mtd 954-04249A (265-661)
- GROTE Box Lamp Replacement, Driver Side (53792)
- WIX FILTERS Hyd Filter, 51740 (51740)
- FLEXTECH Elbow Reducer, 2-1/4in to 2-1/2 in, 90 deg (R90-225/250)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 100-)
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- FLEXTECH Hose Reducer, Blue, 2 in. to 3 in. (R40-200/300)
- FLEXTECH Elbow Reducer, Blue, 2in to 2-1/2in, 90deg (R90-200/250)
- FLEXTECH Heavy Duty Radiator Hose, 62psi, 1-1/2In (C40-150(36))
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111613C (HA111613C)
- Flextech Automotive Heating & Air Conditioning