Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 2 in., 45 deg.
Mfr # 45-200 X 10
Zoro # G1890239
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # 45-200 X 10
- Zoro # G1890239
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 20 in |
Inside Dia. (In.) | 2 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Type | 45 Degrees |
Material | Silicone |
Item | Elbow Hose |
Hose Cover Material | Silicone |
Hose Style | Elbow |
Hose Configuration | Bulk Hose |
Hose Elbow Angle | 45 Degrees |
Hose Tube Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Hose, Hose Inside Dia. 2 in, Hose Length 20 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Tempest SC Surfacant Cleaner Degreaser, 55 Gal Drum, Solvent Based (100986240)
- ENERGY SUSPENSION UNIVERSAL LINK - FLANGE TYPE BUSHING (9.9483G)
- AME Flat Top Jack Stand, 3 tons, PR (14980)
- KC HILITES GRAVITY LED; 4IN SAE/ECE FOG LIGHT (PR) (493)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- FLEXTECH Elbow Hose, Blue, 2-3/4 in., 45 deg. (45-275 X 10)
- FLEXTECH Hose Reducer, Blue, 1-1/2 in. to 2 in. (R40-150/200)
- FLEXTECH Hose Reducer, Blue, 1-3/4 in. to 2 in. (R40-175/200)
- FLEXTECH Hose Reducer, Blue, 2-1/2 in. to 3 in. (R40-250/300)
- FLEXTECH Heater Hose, 50psi, 3/4In, Blue (HH-075 X 100-)
- GATES HVAC Heater Hose Assembly, HHA122 (HHA122)
- Flextech Automotive Heating & Air Conditioning Hoses