Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 2-3/4 in., 90 deg.
Mfr # 90-275 X 10
Zoro # G1890038
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 3/4 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # 90-275 X 10
- Zoro # G1890038
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 3/4 in |
Hose Length | 20 in |
Inside Dia. (In.) | 2-3/4 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Material | Silicone |
Type | 90 Degrees |
Item | Elbow Hose |
Hose Configuration | Bulk Hose |
Hose Style | Elbow |
Hose Cover Material | Silicone |
Hose Elbow Angle | 90 Degrees |
Hose Tube Material | Silicone |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Elbow Hose, Hose Inside Dia. 2 3/4 in, Hose Length 20 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Adapter, For 3/8" Fuel Line to Hose, PK2 (K145)
- BALDWIN FILTERS Air Filter, 5-3/16 x 11-1/2 in. (LL1667-FN)
- SEA-DOG Sea-Dog 044604-1 Chrome Zinc Open Base Cleat - 4" (044604-1)
- TRICO Wiper Blade, Winter, 24 in, Conventional (37-240)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/4In, Blue (C40-225(36))
- FLEXTECH Hose Reducer, Blue, 1-3/4 in. to 2 in. (R40-175/200)
- FLEXTECH Elbow Hose, Blue, 1 in., 90 deg. (90-100 X 10)
- FLEXTECH Elbow Hose, Blue, 1-25/64 in., 90 deg. (90-138 X 10)
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- FLEXTECH Elbow Reducer, Blue, 2in to 2-1/4in, 90deg (R90-200/225)
- FAIRCHILD INDUSTRIES 5/8" Heater Hose - 5 ft Specifications: SAE J20R3 with polyester knitting reinforcement (HH5800-5)
- Flextech Automotive Heating & Air Conditioning Hoses