Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 2-3/4 in., 45 deg.
Mfr # 45-275 X 10
Zoro # G1890205
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 3/4 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # 45-275 X 10
- Zoro # G1890205
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 3/4 in |
Hose Length | 20 in |
Length | 10" |
Inside Dia. (In.) | 2-3/4 |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Item | Elbow Hose |
Material | Silicone |
Type | 45 Degrees |
Hose Cover Material | Silicone |
Hose Elbow Angle | 45 Degrees |
Hose Tube Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Style | Elbow |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Hose, Hose Inside Dia. 2 3/4 in, Hose Length 20 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT RHINO PINBOX 2020 AIRRIDE W/ HDWR KIT (807710)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- SNOWPLOW AFTERMARKET MANUFACTURING CYLINDER, 10.0 inSTRK, 17.25 in CTOC (1304305)
- RIGID INDUSTRIES D-Series Pro Dually Spot Surface Mount (202213)
- FLEXTECH Hose Reducer, Blue, 2-1/4 in. to 2-1/2 in (R40-225/250)
- FLEXTECH Elbow Hose, Blue, 1-25/64 in., 90 deg. (90-138 X 10)
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-3/4 in. (R40-200/275)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/4In, Blue (C40-225(36))
- FLEXTECH Heater Hose, 50psi, 3/4In, Blue (HH-075 X 25)
- UAC A/C Refrigerant Discharge Hose #Uac Ha 112102C (HA 112102C)
- Flextech Automotive Heating & Air Conditioning