Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 2-1/2 in., 90 deg.
Mfr # 90-250 X 10
Zoro # G1890047
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 1/2 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # 90-250 X 10
- Zoro # G1890047
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 2 1/2 in |
Hose Length | 20 in |
Inside Dia. (In.) | 2-1/2 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Elbow Hose |
Material | Silicone |
Color | Blue |
Type | 90 Degrees |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Style | Elbow |
Hose Elbow Angle | 90 Degrees |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Description
Elbow Hose, Hose Inside Dia. 2 1/2 in, Hose Length 20 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52893)
- A & I PRODUCTS Switch; Ignition 4" x3" x3" (A-SBA385200331)
- FLITZ Buff Ball - Super Mini 2" - White w/1.76oz Tube Polish (SM 10250-50)
- PERKO Perko 0571DP4BLK Gas Tank Vent w Swivel Elbow-Chrome-Plated Body w Black Polymer Splash Guard (0571DP4BLK)
- FLEXTECH Hose Reducer, Blue, 1-1/2 in. to 2 in. (R40-150/200)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- FLEXTECH Heavy Duty Radiator Hose, 2-13/32In, Blue (C40-238(36))
- FLEXTECH Elbow Hose, Blue, 1 in., 90 deg. (90-100 X 10)
- FLEXTECH Heater Hose, 50psi, 3/4In, Blue (HH-075 X 100-)
- FLEXTECH Elbow Hose, Blue, 3-1/2 in., 90 deg. (90-350 X 10)
- FOUR SEASONS M-Benz 240 Ser 83-77-300 Ser 85-77 (55567)
- Flextech Automotive Heating & Air Conditioning Hoses