Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 1-1/4 in., 90 deg.
Mfr # 90-125 X 10
Zoro # G1890108
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # 90-125 X 10
- Zoro # G1890108
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 20 in |
Inside Dia. (In.) | 1-1/4 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Item | Elbow Hose |
Type | 90 Degrees |
Color | Blue |
Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Elbow Angle | 90 Degrees |
Hose Cover Material | Silicone |
Hose Style | Elbow |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Hose, Hose Inside Dia. 1 1/4 in, Hose Length 20 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Cartridge, P557356 (P557356)
- SEA-DOG SS Steering Wheel Maneuvering Knob (230106-1)
- SHARPLINE CONVERTING MS, 1/4" X 150'; Black (R41602)
- A & I PRODUCTS Seal, PTO Rear 4" x6" x0.5" (A-364477R91)
- FLEXTECH Hose Reducer, Blue, 3-1/2 in. to 4 in. (R40-350/400)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 25)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/4In, Blue (C40-225(36))
- FLEXTECH Elbow Hose, Blue, 4 in., 45 deg. (45-400 X 10)
- FLEXTECH Elbow Hose, Blue, 4 in., 90 deg. (90-400 X 10)
- FLEXTECH Hose Reducer, Blue, 1-3/4 in. to 2 in. (R40-175/200)
- UNIVERSAL AIR COND 5/16 X 50" Hose Sold By Ft, Rl2200 (RL2200)
- Flextech Automotive Heating & Air Conditioning