Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 1-1/4 in., 45 deg.
Mfr # 45-125 X 10
Zoro # G1890275
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # 45-125 X 10
- Zoro # G1890275
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 20 in |
Length | 10" |
Inside Dia. (In.) | 1-1/4 |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Color | Blue |
Item | Elbow Hose |
Type | 45 Degrees |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Style | Elbow |
Hose Elbow Angle | 45 Degrees |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Hose, Hose Inside Dia. 1 1/4 in, Hose Length 20 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Color Blue, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Fist Microphone f/VHF 210/215 (010-12506-00)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2.50 Oz., PK25 (I7Z-025)
- SUR&R Connector, For 5/16" to 3/8" Lines, PK2 (KP035)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- FLEXTECH Hose Reducer, Blue, 2-1/2 in. to 3-1/2 in (R40-250/350)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- FLEXTECH Straight Hose, Red, 2 in. (HT40-200)
- FLEXTECH Heavy Duty Radiator Hose, 2-1/2In, Blue (C40-250(36))
- FLEXTECH Heavy Duty Radiator Hose, 2-3/4In, Blue (C40-275(36))
- DAYCO 5/8 In. X 50 Ft. Heater Hose, 80271 (80271)
- Flextech Automotive Heating & Air Conditioning