Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Elbow Hose, Blue, 1-1/2 in., 90 deg.
Mfr # 90-150 X 10
Zoro # G1890080
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 20 in
- Hose Color Blue
- Temp. Range -65 Degrees to 350 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # 90-150 X 10
- Zoro # G1890080
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 20 in |
Inside Dia. (In.) | 1-1/2 |
Length | 10" |
Details
Hose Color | Blue |
Temp. Range | -65 Degrees to 350 Degrees F |
Standards | SAE J20 |
Color | Blue |
Type | 90 Degrees |
Item | Elbow Hose |
Material | Silicone |
Hose Tube Material | Silicone |
Hose Style | Elbow |
Hose Elbow Angle | 90 Degrees |
Hose Cover Material | Silicone |
Hose Configuration | Bulk Hose |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Elbow Hose, Hose Inside Dia. 1 1/2 in, Hose Length 20 in, Hose Style Elbow, Hose Color Blue, Hose Tube Material Silicone, Hose Cover Material Silicone, Temp. Range -65 Degrees to 350 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose, Hose Elbow Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Smart 05-08 Fortwo Can Smt 000-4591V001 Air Filter, C1041 (C1041)
- HUSKY TOWING TRAILER JACKS, JACK, 2000# TOP WIND A-FRAME BULK (88127)
- PLANO Waterproof Stowaway Utility Box 3449 Size (344010)
- MAIN FILTER FORCE AMERICA F506810C Replacement/Interchange Spin-On Filter (MF0058057)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1-1/8In (C40-112(36))
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-1/2 in. (R40-200/250)
- FLEXTECH Elbow Reducer, 2-1/2 in to 2-3/4 in, 45deg (R45-250/275)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 100-)
- FLEXTECH Elbow Hose, Blue, 4 in., 90 deg. (90-400 X 10)
- FLEXTECH Elbow Hose, Blue, 2-1/4 in., 45 deg. (45-225 X 10)
- DAYCO 81-10 Numerous Applications Heater Hose, 87618 (87618)
- Flextech Automotive Heating & Air Conditioning