Shop All Rubber Hoses & Lines
Flextech
Elbow, 90 deg., 5" ID. x 10" L, Poly
Mfr # 90-500 X 10
Zoro # G2320689
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # 90-500 X 10
- Zoro # G2320689
- Country of Origin China
- Category Rubber Hoses & Lines
Details
Item | Elbow,90 deg.,5" ID. x 10" L,Poly |
Description
Elbow,90 deg.,5 In. ID. x 10 In. L,Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Super Stacker Cribbing, 4"x 4"x 18", Black (15210)
- VELVAC P.T.O. Air Shift Kit (034070)
- A & I PRODUCTS FILTER, AIR INNER KUBOTA 6C040-94250 3" x3" x7" (A-B1AF6C040)
- WESTWARD Filter Wrench, Swivel, 2 3/4 to 3 3/4 In (1EKH3)
- FLEXTECH Vacuum Hose, Blue, 1/64 in. (V-014)
- FLEXTECH Vacuum Hose, Blue, 5/16 in. (V-031)
- FLEXTECH Hump Hose, Blue, 2-3/4 in. (H40-275)
- FLEXTECH Hump Hose, Blue, 3 in. (H40-300)
- FLEXTECH Vacuum Hose, Blue, 1/2 in. (V-050)
- FLEXTECH Hump Hose, Blue, 2-1/2 in. (H40-250)
- GATES Flexible Coolant Hose(Standard) - Upper, 25484 (25484)
- Flextech Rubber Hoses & Accessories