Shop All Coated Gloves
Flextech
Coated Gloves, Polyurethane, L, Gray, PR
Mfr # Y9277L
Zoro # G8585141
product price: $1.29
/pr
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # Y9277L
- Zoro # G8585141
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10-1/2" |
Length | 10-1/2" |
Description
Coated Gloves, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 0, Standards ANSI, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Private Property Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMATR510VA)
- SAFETYPOSTER.COM Safety Poster, If It Seems Unsafe, ENG (P0108)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- PRESCO Presco Standard Flagging Tape (TXPP-373)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 9, PR (11-812)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size XL (10) (99-1-9802-10-K)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, XL, PR (N9699XL)
- MCR SAFETY Dipped Gloves, Black, M, 12 PK (96699M)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY77)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUF8)
- MAPA Ultrane 526 Grip & Proof Nitrile Fully Coated Gloves, Lt Weight, Size 11 (526411)
- Flextech Gloves & Hand Protection