Shop All Hose Clamps
Flextech
Clamps, T-Bolt, SS, 5.75"-6.06", PK2
Mfr # TB-575
Zoro # G2320409
product price: $8.89
/pk 2, $4.45/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # TB-575
- Zoro # G2320409
- Country of Origin China
- Category Hose Clamps
Details
Item | Clamps,T-Bolt,SS,5.75"-6.06",PK2 |
Description
Clamps,T-Bolt,SS,5.75 In.-6.06 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Rnd Run Capacitor, 30Mfd, 370V, Ms12717 (12717)
- SOLBERG Filter Element, Paper, 2 Micron (830)
- POWERDRIVE Tightener Shaft, 3-3/8 In L, Dia 1 In (N2)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, FET Series (FET-1002-20FP)
- FLEXTECH Clamps, T-Bolt, SS, 2.0"-2.32", PK2 (TB-200)
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- FLEXTECH Clamps, T-Bolt, SS, 2.25"-2.56", PK2 (TB-225)
- FLEXTECH Clamps, T-Bolt, SS, 1.38"-1.57", PK2 (TB-138)
- FLEXTECH Clamps, T-Bolt, SS, 2.50"-2.81", PK2 (TB-250)
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- X1 TOOLS 1-3/8 Hose Clamp 24 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1375x24)
- Flextech Hose Fittings