Shop All Hose Clamps
Flextech
Clamps, T-Bolt, SS, 4.75"-5.06", PK2
Mfr # TB-475
Zoro # G2320269
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # TB-475
- Zoro # G2320269
- Country of Origin China
- Category Hose Clamps
Details
Item | Clamps,T-Bolt,SS,4.75"-5.06",PK2 |
Description
Clamps,T-Bolt,SS,4.75 In.-5.06 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 14mm, 303 SS (MCL-14-SS)
- WILKERSON Filter Element, Air (FRP-96-729)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- CHICAGO PNEUMATIC Valve Ball (KF125190)
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- FLEXTECH Clamps, T-Bolt, SS, 2.25"-2.56", PK2 (TB-225)
- FLEXTECH Clamps, T-Bolt, SS, 2.0"-2.32", PK2 (TB-200)
- FLEXTECH Clamps, T-Bolt, SS, 1.38"-1.57", PK2 (TB-138)
- FLEXTECH Clamps, T-Bolt, SS, 2.50"-2.81", PK2 (TB-250)
- FLEXTECH Clamps, T-Bolt, SS, 5.75"-6.06", PK2 (TB-575)
- DIXON BossClamp 4Bolt, IR 1-1/2", 2"- 2-14/64" (B22)
- Flextech Hose Clamps