Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Charge Air Cooler Hose, Red, 4 in.
Mfr # CAC40-400 X 8
Zoro # G1889170
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 8 in
- Hose Color Red
- Temp. Range -65 Degrees to 450 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flextech
- MFR # CAC40-400 X 8
- Zoro # G1889170
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 8 in |
Length | 8" |
Inside Dia. (In.) | 4 |
Details
Hose Color | Red |
Temp. Range | -65 Degrees to 450 Degrees F |
Standards | SAE J20 |
Material | Silicone |
Item | Charge Air Cooler Hose |
Color | Red |
Hose Reinforcement Material | Aramid |
Hose Configuration | Bulk Hose |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Charge Air Cooler Hose, Hose Inside Dia. 4 in, Hose Length 8 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Aramid, Hose Color Red, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, Black, 9", 120lb., PK100 (83-6016C)
- AUTO VENTSHADE 07-13 TUNDRA/08-16 SEQUOIA AEROSKIN HOODPROTECTOR-SMOKE (322007)
- BALDWIN FILTERS Air Filter, 7 x 1-3/8 in. (PA3777)
- SEA-DOG Round USB & USB-C Power Plug w/Voltmeter (426514-1)
- FLEXTECH Elbow Hose, Blue, 5/8 in., 90 deg. (90-062 X 10)
- FLEXTECH Charge Air Cooler Hose, Blue, 4 in. (CAC40P-400 X 6)
- FLEXTECH Heater Hose, 62psi, 1/2In, Blue (HH-050 X 25)
- FLEXTECH Straight Hose, Red, 2 in. (HT40-200)
- FLEXTECH Heater Hose, 62psi, 5/8In, Blue (HH-062 X 100-)
- FLEXTECH Heavy Duty Radiator Hose, 1-5/8In, Blue (C40-162(36))
- UNIVERSAL AIR COND Mercedes- R350 12-10 Hose Assembly, Ha112340C (HA112340C)
- Flextech Automotive Heating & Air Conditioning