Shop All Automotive Heating & Air Conditioning Hoses
Flextech
Charge Air Cooler Hose, Red, 3 in.
Mfr # CAC40-300 X 6
Zoro # G1889207
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 6 in
- Hose Color Red
- Temp. Range -65 Degrees to 450 Degrees F
- Standards SAE J20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flextech
- MFR # CAC40-300 X 6
- Zoro # G1889207
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 6 in |
Inside Dia. (In.) | 3 |
Length | 6" |
Details
Hose Color | Red |
Temp. Range | -65 Degrees to 450 Degrees F |
Standards | SAE J20 |
Item | Charge Air Cooler Hose |
Color | Red |
Material | Silicone |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Aramid |
Hose Tube Material | Silicone |
Hose Cover Material | Silicone |
For Media Type | Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, DEF, Ethanol, Ethylene Glycol, Methanol, Oxygen, Vegetable Oil, Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, DEF, Deionized Water, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Methyl (Methanol), Oxygen, Salt Water, Vegetable Oil |
Description
Charge Air Cooler Hose, Hose Inside Dia. 3 in, Hose Length 6 in, Hose Tube Material Silicone, Hose Cover Material Silicone, Hose Reinforcement Material Aramid, Hose Color Red, Temp. Range -65 Degrees to 450 Degrees F, Standards SAE J20, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIVE PRODUCTS Catch Bottle - Single (1810-MTV)
- LISLE Bearing F/39000 (40060)
- C.E. SMITH Pkg Cap Nut - 1/2 in. - 8 Pieces (10800A)
- GATES Premium OE Micro-V Belt, K080660 (K080660)
- FLEXTECH Elbow Reducer, 2-1/4in to 2-1/2 in, 90 deg (R90-225/250)
- FLEXTECH Hose, Flex, 2 Ply Poly, 3" ID., 36" L (C20FLX-300)
- FLEXTECH Heavy Duty RadiatorHose, 81psi, 3/4In, Blue (C40-075(36))
- FLEXTECH Charge Air Cooler Hose, 4 in. (CAC40-400 X 6)
- FLEXTECH Heavy Duty Radiator Hose, 1-5/8In, Blue (C40-162(36))
- FLEXTECH Heavy Duty Radiator Hose, 62psi, 1-1/2In (C40-150(36))
- FLEXTECH Hose Reducer, Blue, 2-1/2 in. to 3 in. (R40-250/300)
- Flextech Automotive Heating & Air Conditioning Hoses