Monocrystalline Solar Panel, 200 W, 18V, 11 A, MC4, Ring
Mfr # R-200-2
Zoro # G808126039
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 18V
- Current @ Maximum Power Point 11 A
- Overall Width 19.6 in
- Overall Height 1.2 in
Product Information
- Brand Flexsolar
- MFR # R-200-2
- Zoro # G808126039
- UPC # 785249519291
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 19.6 in |
Overall Height | 1.2 in |
Overall Depth | 1.2 in |
Details
Item | Solar Panel |
Maximum Power Point | 200 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 18V |
Current @ Maximum Power Point | 11 A |
Connector | MC4, Ring |
Weight | 29.6 lbs. |
Description
FLEX SOLAR 200W 2 x 100w RV Charging System w PWM Solar ControllerRV 200W Solar Panel is specially designed for the battery power supply in your RV The charging system consists of two 100W mono solar panels, a PWM 12V24V10A solar charge controller, 8x ZBracket mount kits, MC4 connectors, and a rooftop box The solar system can works for GEL, SEALED, FLOODED Wet Cell BatteriesHigh efficient monocrystalline Silicon Solar Cell, efficiency up to 24 The corrosionresistant, antiUV black anodized frame is totally airproof, making sure the longer lifetime of the solar panelIdeal for RVs, trailers, boats, sheds, cabins, and other electronic productsOptimized Charging for RV lifeThe RV200 solar panel's designed RVs, cabins, homes, boats, caravans, backup and remote power use It is constructed with highperformance Monocrystalline solar cells that offer higher efficiency up to 24 than Polycrystalline in bright weather condition, it harnesses the sun to energize your offgrid adventures Compatible with multiple kinds of battery rechargingWith 12V24V20A PWM solar controller, the 200W solar panel is compatible with sealed, GEL, leadacid, lithium, and lithium iron phosphate batteries It can prevent the battery from over charge, over voltage, discharge and short circuit, reversed polarity protection, battery is fully protectedFast and Easy installationThis kits include 8pcs Z mounting brackets and 2 pair Cable makes it easy to set up Easy to install with predrilled holes on the back of panel for fast mounting and securing Suitable for Caravan, RV, Golf car, Electric car, Yacht, Boat and moreBuilt for All Weather ConditionsWeatherproof cable entry box, IP65 Corrosion resistant, antiUV black anodized frame is totally airproof, makes sure the longer lifetime of the solar panelElectrical specifications Rated Peak Power Pmax W200WOpen Circuit Voltage Voc V214 VShort Circuit Current Isc A116 AMaximum Power Voltage 180 VMaximum Power Current11 AModule Efficiency 19Power Tolerance5Operating Temperature FC40F t o 185F 40C to 85C Application LevelClass ATemperature Coefficient Pmax045 KTemperature Coefficient Voc032 KTemperature Coefficient Isc002 KStandard Test Conditions1000Wm2, 25C, AM15Mechanical Specifications Solar Cell TypeMonocrystallineDimensions LxWxD478 x 196 x 12 in 1213 x 499 x 30 mm Single Panel 2Net Pro
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1000-5BF01-0AA0)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFRTW20)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JJS-400)
- FLEXSOLAR Monocrystalline Solar Panel, 30 W, 19.8V DC, 1.5 A, 3-In-1 Interchangeable Connector, Micro, Type-C (E30)
- FLEXSOLAR Monocrystalline Solar Panel, 20 W, 19.8V DC, 1.0 A (E20)
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- FLEXSOLAR Monocrystalline Solar Panel, 100 W, 19.8V DC, 5.10 A (C100)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 100 W, 18.4V DC, 5.43 A (G100)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990156)
- Flexsolar Solar Panels