Monocrystalline Solar Panel, 1000 W, 18V, 5.5 A, MC4, Ring
Mfr # R-100
Zoro # G208126042
Key Features
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 18V
- Current @ Maximum Power Point 5.5 A
- Overall Width 19.6 in
- Overall Height 47.8 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexsolar
- MFR # R-100
- Zoro # G208126042
- UPC # 785249519284
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 19.6 in |
Overall Height | 47.8 in |
Overall Depth | 1.2 in |
Details
Item | Solar Panel |
Maximum Power Point | 1000 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 18V |
Current @ Maximum Power Point | 5.5 A |
Connector | MC4, Ring |
Weight | 14.8 lbs. |
Description
FLEX SOLAR 100W RV Charging System w PWM Solar ControllerRV 100W solar panel charging system consists of 1 x rigid 100w mono solar panel, 1 x PWM controller 12V24V10A, 1 x MC4 connectors and 1 x MC4 extension cable, 1 x bare cable with ring connectors, 1 x rooftop box and 4 x Zbracket mount kits Specially designed for the battery power supply in the RV, boat and rooftop Works with GEL, SEALED, FLOODED Wet Cell Batteries Easy and secure mount on your RV roof with predrilled holes, and mount kits Extremely durable to handle rain, snow, and hard weatherEnjoy RV living with ecofriendly solar power from Mother Nature Ideal for RVs, trailers, boats, sheds, cabins, and other electronic productsOptimized Charging for RV lifeThe RV100 solar panel's designed RVs, cabins, homes, boats, caravans, backup and remote power use It is constructed with highperformance Monocrystalline solar cells that offer higher efficiency up to 24 than Polycrystalline in bright weather condition, it harnesses the sun to energize your offgrid adventures Compatible with multiple kinds of battery rechargingWith 12V24V10A PWM solar controller, the solar panel is compatible with sealed, GEL, leadacid, lithium, and lithium iron phosphate batteries charging It can prevent the battery from over charge, over voltage, discharge and short circuit, reversed polarity protection, battery is fully protectedFast and Easy installationThis kits include 4pcs Z mounting brackets and 1 pair Cable makes it easy to set up Easy to install with predrilled holes on the back of panel for fast mounting and securing Suitable for Caravan, RV, Golf car, Electric car, Yacht, Boat and moreBuilt for All Weather ConditionsWeatherproof cable entry box, IP65 Corrosion resistant, antiUV black anodized frame is totally airproof, makes sure the longer lifetime of the solar panelElectrical specifications Rated Peak Power Pmax W100WOpen Circuit Voltage Voc V214 VShort Circuit Current Isc A58 AMaximum Power Voltage 180 VMaximum Power Current55 AModule Efficiency 19Power Tolerance5Operating Temperature FC40F t o 185F 40C to 85C Application LevelClass ATemperature Coefficient Pmax045 KTemperature Coefficient Voc032 KTemperature Coefficient Isc002 KStandard Test Conditions1000Wm2, 25C, AM15Mechanical Specifications Solar Cell TypeMonocrystallineDimensions LxWxD478 x 196 x
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 70A, 120/240V AC, 2 Poles (HOM24L70RBCP)
- SQUARE D Disconnect Switch 600Vac 100A Nema (9422ATEF101)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HSN-100 3/16 Blk 6)
- DISCO Ylw Nyln Crimp Terminal 16-14 To 12-10 Guage Connector PK10 (12228PK)
- FLEXSOLAR Monocrystalline Solar Panel, 40 W, 19.8V DC, 2.0 A, USB, PD Type-C, DC (E40)
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- FLEXSOLAR Monocrystalline Solar Panel, 30 W, 19.8V DC, 1.5 A, 3-In-1 Interchangeable Connector, Micro, Type-C (E30)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- FLEXSOLAR Monocrystalline Solar Panel, 20 W, 19.8V DC, 1.0 A (E20)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990133)
- Flexsolar Solar Panels