Flexsolar

1021Wh 1000W Portable Power Station


product price: $1,206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 9.1
  • Weight 19.4 lbs.
  • Length (In.) 13.4
  • Length 13.4"
  • Depth 9.1"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9.1
Length (In.) 13.4
Length 13.4"
Depth 9.1"
Width 7

Details

Item Portable Generator
Weight 19.4 lbs.

Description

FLEX SOLAR 1021Wh 1000W Portable Power Station Maximum 1000W 2000W surge power Output,BuiltIn 110V AC, DC, PD TypeC, and USB Quick Charge PortsFLEXSOLAR 1021Wh Portable Power Station is one of the most lightweight 187lbs batterypowered generators on the market With maximum 1000W 2000W surge power output, builtin 110V AC, DC, PD TypeC, and USB Quick Charge ports, the power station can charge all phones, USB devices, laptopsdesktops, most electronic devices, and home appliances It can be recharged via PD TypeC port, AC power adapter, car charger and solar panel at 120W max input By working with a portable solar panel, they can team up to be a portable solar generator for your outdoor recreations, offgrid power supply and home backup power Massive CapacityHigh PowerWith the 1000W wattage and 1021Wh capacity, this power station FP100 2 PURE SINE WAVE AC outlets,1Quick Charge port 100W It will power your fullsize refrigerator, TV, mini cooler, electric grill, fan, and more for your outdoor and home needsBENEFITSMassive CapacityHigh Power With the 1000W wattage and 1021Wh capacity, this power station FP100 2 PURE SINE WAVE AC outlets,1Quick Charge port 100W It will power your fullsize refrigerator, TV, mini cooler, electric grill, fan, and more for your outdoor and home needsEcoFriendly With MPPT Technology FLEXSOLAR FP100 solar generator can gear up with a FLEXSOLAR 120W solar panel, upgrading into a Solar Generator 1000 System Builtin MPPT Maximum Power Point Tracking Control so it can extract the maximum power from the solar panel, optimizing the utilization of variable power sources like a solar generatorPowerful Versatile Ports The FP100 features 2 standard pure sine wave AC outlets, which will provide extra capacity to power more AC devices and appliances,1USBC PD 100W output, 2USBA 18W outputs, 1Car port, 1DC output, FLEXSOLAR FP100 power station can power 7 devices at the same time as long as they draw less than 1000W combined Each switch can control each output moduleOutstanding Safety Equip with FLEXSOLAR's quality built Battery Management System to ensure the battery's safety level, while optimizing its performance The One Button design allows an easy use for you to operate, anytime and anywhere whether for camping, RV, tentWhat You Get 1 FLEXSOLAR FP100 Portable Power Station 1021Wh Portable Power Station, 1DC Adapter, 1 Car Charger Cable, 1 User Manual,our worryfree 3


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.