Shop All Shovels and Scoops
Flexrake
HAND TRANSPLANTER 12 in. L
Mfr # LRB29C
Zoro # G910392445
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexrake
- MFR # LRB29C
- Zoro # G910392445
- UPC # 17849002935
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Type | Garden Spade |
Item | Transplanter Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Iowa Repeating Mini-Size Rubber Football (155-93MR-3)
- CATCHMASTER 4" H 3/16" L Glue Trap (75M)
- CAMCO POP-A-PLATE, 9IN, WHITE (57001)
- MTD Chain Tension Hdw (753-05597)
- SEYMOUR MIDWEST Square Point Shovel W/ 26 in Hardwood Handle W/ D-Grip (49833)
- UNION TOOLS Spade Drain Shovel, 27 in L Wood/Poly Handle (47107)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Lime Green Polypropylene Handle (698277)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 29 in L Yellow Premium Fiberglass Handle (49069)
- AMES LHSP Transfer Shovel (2585700)
- LINK HANDLES 54 in Wood Shovel Replacement Handle (66713)
- TOOLITE #10 Not Applicable Scoop Shovel, Plastic Blade, 27 in L Black Polypropylene Handle (49510GR)
- Flexrake Lawn & Garden Tools