Flexrake

Flexrake 48in. Handle 24in. Metal Head Leaf Rake CF24W


product price: $85.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Flexrake
  • MFR # CF24W
  • Zoro # G103726910
  • UPC #
    17849192414
  • Country of Origin China
  • Category Rakes

Description

  • Heavy duty chrome plated spring coil
  • Sweeps the surface of the lawn
  • Deluxe 24" metal head
  • 48" premium grade hardwood handle
  • Width: 59
  • Height: 24
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.