Shop All Sign Posts
Flexpost.
Standard FlexPost Sign Post, For Natural Ground Surface, 78inH
Mfr # STD-G
Zoro # G708431066
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexpost.
- MFR # STD-G
- Zoro # G708431066
- Country of Origin United States
- Category Sign Posts
Description
Standard flexpost sign post, for natural ground surface, 78h this flexpost sign post system eliminates damage to parking lot surface and protects and minimizes damage to vehicles from unnecessary damage. Handles any steel regulatory signs. This post takes minutes to install with no special tools required and is impact resistant with 360 of flexibility. Takes minutes to install or replace with no special tools required, minimizes work hours for installation and maintenance. Post diameter 1-5/8in, post wall thickness .055in/17 gauge, sturdy 9inx9in 7 gauge mounting plate with mounting hardware included, carbon steel torsion spring with in bolts. this unit features a e-coat corrosion resistant barrier with durable black powder coat finish. 6 foot tall steel 1-5/8 round galvanized silver post. Sign mounting brackets and hardware included, handles any steel regulatory signs, replacement parts available. Mounting hardware included for concrete installations. Overall height stands 78 tall. this model is for natural ground surface. Also available in asphalt surface model # b680048 and concrete surface model # b680047. sign mounting brackets included with usa orders sold separately in canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Trouser, L, Black (1523)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (93-243)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-HI_12x18 (T1-1057-HI_12x18)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 10 ft. L (141S0310GY)
- FLEXPOST. Standard FlexPost Sign Post, For Concrete Surface, 78inH (STD-C)
- TAPCO U-Channel Sign Post, 10'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom (054-00023)
- TAPCO Anchor for Square Post, Steel (1603-00007)
- TAPCO Concrete Base w/U-Channel Post, 250 lb (373-00888)
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete (Base); Galvanized Steel (U-Channel) (373-00919)
- TAPCO Green U-Channel Sign Posts (054-00001)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00207)
- Flexpost. Signs