Shop All Sign Posts
Flexpost.
FlexPost Rigid Sign Post, For Asphalt Surface, 78inH,
Mfr # RGD-A
Zoro # G008430639
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexpost.
- MFR # RGD-A
- Zoro # G008430639
- Country of Origin United States
- Category Sign Posts
Description
Flexpost rigid sign post, for asphalt surface, 78h, rgd-a when hit the rigid adapter will bend at the laser cuts and stay bent until pulled upright, allows you to see where impact occurs. Post diameter 1-5/8in, post wall thickness .055in/.17 gauge. Sturdy 9inx9in 7 gauge mounting plate with mounting hardware included. Rigid adapter will take 3 to 4 impacts before the replaceable adapter steel weakens. Handles any steel regulatory signs. Deters vehicle impact by offering a rigid signpost appearance. Takes minutes to install with no special tools required. Sign mounting brackets included. Available in black or galvanized post. Replacement parts available. benefits: eliminates damage to parking lot surface protects vehicle from unnecessary damage handles any steel regulatory signs takes minutes to install with no special tools required specifications: 9-1/2 square 7 gauge standard steel base plate carbon steel torsion spring with 1/2 aluminum tear-away bolts e-coat corrosion resistant barrier with durable black powder coat finish 6 ft. Galvanized steel 1-5/8 silver round post mounting hardware included overall height stands 78 tall this model is for asphalt surface. also available in concrete surface model # b1640405 and natural ground surface model # b1640407. sign mounting brackets included with usa orders sold separately in canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Poly Edge Response Carrier, 34x20x16" (1601-BK)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- IMPACTO PROTECTIVE PRODUCTS Impacto Mem Memory Foam Anti-Fatigue Insoles 8-9, Molded For Closed Shoes And Boots (MEM89)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- FLEXPOST. Standard FlexPost Sign Post, For Concrete Surface, 78inH (STD-C)
- GLOBAL INDUSTRIAL Parking Lot Sign Base, 18in Diameter (641646)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- BRADY Sign Post, Green, Steel, 8 ft L (97204)
- MAGIC MASTER Next Genereation Rolling Black Base w/ 58 Pole, Signs Sold Separately (PP2-58P)
- TAPCO Utility Dome Marker, 66in.H, Yllw/Blk/Wht (113778B)
- Flexpost. Sign Posts