Shop All Cut-Off Wheels
Flexovit
Razorblade Razorblade Long Life Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit,
Mfr # F1407
Zoro # G509012181
Sold in multiples of 25 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexovit
- MFR # F1407
- Zoro # G509012181
- UPC # 763715140972
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit Razorblade Cut-Off Wheel, Long Life, Series: Razorblade, 5 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, 60 Grit, Medium Grade, Aluminum Oxide Abrasive, 12000 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar, Tubing and Welds, Wheel Type Number: Type 1, For Use With: Angle Grinders, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W458)
- WEILER 1-1/4" Wide Face Stem-Mounted Crimped Wire Wheel .008" Steel 1/4" Stem (17601)
- VSM Abrasive Belt, 24 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 24 Grit, Extra Coarse, Zirconia, Blue (204132)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Type 27 Depressed Center Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7 (A2482)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (F6681)
- FLEXOVIT HIGH PERFORMANCE Heavy Duty Cut-Off Wheel, 12 in Dia x 1/8 in THK, 20 mm Center Hole, 24/30 Grit, Al (F5078)
- FLEXOVIT Razorblade 27 Razorblade 27 Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, 7/8 in Center Hole (A0575)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Alumin (F1207)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8909FH)
- Flexovit Cut-Off Wheels