Shop All Cut-Off Wheels
Flexovit
Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O
Mfr # F1707
Zoro # G609012234
product price: $5.65
/ea
Sold in multiples of 25 for $141.25
$141.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # F1707
- Zoro # G609012234
- UPC # 763715141375
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit Razorblade Cut-Off Wheel, Long Life, 6 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, 60 Grit, Coarse Grade, Aluminum Oxide Abrasive, 10000 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar, Tubing and Welds, Wheel Type Number: Type 1, For Use With: Angle Grinders, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, MED (7000000735)
- WEILER Single Spiral Brush, Manual, 0.75"dia. (91059)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100288136)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 80 Grit Aluminum Oxide (39425)
- FLEXOVIT HIGH PERFORMANCE Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, A30RB Grit, Aluminum Oxid (F5521)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (F6681)
- FLEXOVIT Razorblade Razorblade Long Life Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, (F1407)
- FLEXOVIT HIGH PERFORMANCE Heavy Duty Cut-Off Wheel, 12 in Dia x 1/8 in THK, 20 mm Center Hole, 24/30 Grit, Al (F5078)
- FLEXOVIT HIGH PERFORMANCE Long Life Cut-Off Wheel, 20 in Dia x 3/16 in THK, 1 in Center Hole, 30 Grit, Alumin (F9232)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Alumin (F1207)
- BULLARD ABRASIVES Cut Off Wheel, TYPE 1 CUT OFF WHEELS FOR ANGLE GRINDERS & CIRCULAR SAWS, 25PK (53509)
- Flexovit Cut-Off Wheels