Shop All Cut-Off Wheels
Flexovit
Razorblade HD Razorblade HD Heavy Duty Cut-Off Wheel, 5 in Dia x 3/32 in THK, 7/8 in Center Hole, 36
Mfr # F1445
Zoro # G209012252
product price: $6.99
/ea
Sold in multiples of 25 for $174.75
$174.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # F1445
- Zoro # G209012252
- UPC # 763715141146
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit Razorblade HD Cut-Off Wheel, Heavy Duty, Series: Razorblade HD, 5 in Wheel Dia, 3/32 in Wheel Thickness, 7/8 in Center Hole, 36 Grit, Medium Grade, Aluminum Oxide Abrasive, 12000 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar, Tubing and Welds, Wheel Type Number: Type 1, Wheel Hardness: TB, For Use With: Angle Grinders, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-4, 7/16 (10863)
- GATOR FINISHING 4442 9 x 11 in 150 Grit Aluminum Oxide Sandpaper 5PK (839157)
- ALC Glove Clamps, PR (40240)
- SCOTCH-BRITE Unitized Wheel, Weld Grinding, DP-UW (7100083512)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O (F1707)
- FLEXOVIT Fast Cut Cut-Off Wheel, 4-1/2 in Dia x 1/8 in THK, 7/8 in Center Hole, 30 Grit, Aluminum Oxide Abras (A0735)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (L5017)
- FLEXOVIT Razorblade Razorblade Long Life Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, (F1407)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- 3M CutOff&GrindWhl, 7/8"CN, UnthreadHle, PK20 (06469)
- Flexovit Cut-Off Wheels