Shop All Cut-Off Wheels
Flexovit
Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole,
Mfr # A0481
Zoro # G709012110
product price: $5.99
/ea
Sold in multiples of 25 for $149.75
$149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A0481
- Zoro # G709012110
- UPC # 763715103267
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit Razorblade 27 Cut-Off Wheel, Thin Depressed Center, 4-1/2 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, 60 Grit, Aluminum Oxide Abrasive, 13300 rpm Maximum, Applicable Materials: Carbon Steel, Stainless, Aluminum, Brass, Bronze and Cast Iron, Wheel Type Number: Type 27, For Use With: Angle Grinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- BRUSH RESEARCH MANUFACTURING 81AYKIT Miniature Abrasive Nylon Deburring Brush Kit-Metric Sizes (12 Per Pack) (81AYMMKIT)
- DYNABRADE Interface Pad, 6" (53980)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- FLEXOVIT HIGH PERFORMANCE Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, A30RB Grit, Aluminum Oxid (F5521)
- FLEXOVIT Fast Cut Cut-Off Wheel, 4-1/2 in Dia x 1/8 in THK, 7/8 in Center Hole, 30 Grit, Aluminum Oxide Abras (A0735)
- FLEXOVIT Razorblade Long Life Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, Aluminum O (F1707)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (F6681)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1206)
- CGW ABRASIVES CutOff Whl, 16x3/32x1, A36PBF, Dbl RF (36133)
- Flexovit Cut-Off Wheels