Shop All Cut-Off Wheels
Flexovit
Razorblade 27 Razorblade 27 Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, 7/8 in Center Hole
Mfr # A0575
Zoro # G509012082
product price: $5.15
/ea
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A0575
- Zoro # G509012082
- UPC # 763715103465
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit Razorblade 27 Cut-Off Wheel, Heavy Duty, 4-1/2 in Wheel Diameter, 3/32 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, A24T/A30T Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Wheel Hardness: T, Specifications Met: OSHA 29 CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Metal Adapter, 5/8" for 1-1/4" Ah (0007504900)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443329)
- UNITED ABRASIVES/SAIT SAIT 78109 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit (78109)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P320G, PK100 (66261131541)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, A24/30T Grit (A0575H)
- FLEXOVIT HIGH PERFORMANCE Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, A30RB Grit, Aluminum Oxid (F5521)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1706)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1202)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- FLEXOVIT Fast Cut Cut-Off Wheel, 4-1/2 in Dia x 1/8 in THK, 7/8 in Center Hole, 30 Grit, Aluminum Oxide Abras (A0735)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 10"x.060"x1-1/4" (66253149186)
- Flexovit Cut-Off Wheels