Shop All Cut-Off Wheels
Flexovit
Razorblade 27 HD Razorblade 27 HD Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, A24/30T Grit
Mfr # A0575H
Zoro # G109012086
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A0575H
- Zoro # G109012086
- UPC # 763715103472
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit Razorblade 27 HD Cut-Off Wheel, Heavy Duty, 4-1/2 in Wheel Diameter, 3/32 in Wheel Thickness, Threaded Arbor Connector, A24/30T Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Specifications Met: OSHA 29 CFR 1910.1200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Abranet (AB-4-24-100T)
- DRILL AMERICA 1-1/2" 180 Grit Aluminum Oxide Handy Roll (DEW112180)
- PARAGON DIAMOND TOOLS 4'' x 7/8-5/8 Double Row Segmented Grinding Cup Wheel (CWDR-4)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D822)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Type 27 Depressed Center Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7 (A2482)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- FLEXOVIT Fast Cut Cut-Off Wheel, 4-1/2 in Dia x 1/8 in THK, 7/8 in Center Hole, 30 Grit, Aluminum Oxide Abras (A0735)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (F6681)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- FLEXOVIT HIGH PERFORMANCE Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, A30RB Grit, Aluminum Oxid (F5521)
- WALTER SURFACE TECHNOLOGIES Cut/Grind Wheel, T1 3"x1/16"x3/8" A-60 (11L317)
- Flexovit Cut-Off Wheels