Shop All Depressed Center Wheels
Flexovit
Metalhog Rapid Grind Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole,
Mfr # A1230
Zoro # G709012134
product price: $8.45
/ea
Sold in multiples of 25 for $211.25
$211.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A1230
- Zoro # G709012134
- UPC # 763715105261
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit Metalhog Depressed Center Grinding Wheel, Rapid Grind, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, AXT24S Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Wheel Hardness: S, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119207)
- WEILER Single Spiral Brush, Manual, 0.75"dia. (91059)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- GORDON BRUSH 1/2" NPT to 1/4" NPT Adapter (900997-A)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61707)
- REX CUT Sigma Green Max Grinding Wheel, 5 x 1/4 x 7/8", 36 Grit (739101)
- DEWALT 4" x 1/4" x 5/8" masonry grinding (DW4429)
- Flexovit Depressed Center Wheels