Shop All Depressed Center Wheels
Flexovit
HP Heavy Duty Depressed Center Wheel, 7 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive
Mfr # A5302H
Zoro # G009012087
product price: $14.39
/ea
Sold in multiples of 10 for $143.90
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A5302H
- Zoro # G009012087
- UPC # 763715113471
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit HP Depressed Center Wheel, Heavy Duty, 7 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, A24T Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 28, 8600 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, 4in, 36 Grit, TR, PK25 (71-31674K)
- VSM Abrasive Belt, 36 Grt, Ceramic, 8x107", PK10, Coated, 8" W, 107" L, 36 Grit, Very Coarse, Ceramic, Red (282773)
- ZORO SELECT Blast Media, Aluminum Oxide, 180 Grit (AOB180-50)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF76)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- WEILER 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58231)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252939184)
- WEILER 7" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58232)
- Flexovit Depressed Center Wheels