Shop All Depressed Center Wheels
Flexovit
HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/8 in THK, 7/8 in Center Hole, A24T G
Mfr # A0722
Zoro # G609011961
product price: $6.69
/ea
Sold in multiples of 25 for $167.25
$167.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A0722
- Zoro # G609011961
- UPC # 763715104264
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit HP Depressed Center Grinding Wheel, Heavy Duty, 4-1/2 in Wheel Diameter, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, A24T Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Wheel Hardness: T, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- BRUSH RESEARCH MANUFACTURING 81A2M Mini Deburring Brush, 2mm Diameter., .003SS, .750" Brush Part, 3" Overall Length (81A2M)
- ALC Pick Up Tube (40151)
- ZORO SELECT Hook-and-Loop Sanding Disc, 6" dia., PK100 (05539520321)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57123)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90008)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843198)
- Flexovit Depressed Center Wheels