Shop All Depressed Center Wheels
Flexovit
HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide
Mfr # A1226H
Zoro # G909012026
product price: $7.75
/ea
Sold in multiples of 10 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A1226H
- Zoro # G909012026
- UPC # 763715105070
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit HP Depressed Center Grinding Wheel, Heavy Duty, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, A24T Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 1-1/2 Dia, 3 L, 20GR, ZA (61463644230)
- WEILER 2" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30723)
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- PFERD 6" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63418)
- DEWALT 7" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4999)
- DEWALT 9" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8439)
- Flexovit Depressed Center Wheels