Shop All Depressed Center Wheels
Flexovit
HP Fast Grind Depressed Center Wheel, 9 in Dia x 1/4 in THK, A30S Grit, Aluminum Oxide Abrasive
Mfr # A8353H
Zoro # G209012108
product price: $14.39
/ea
Sold in multiples of 10 for $143.90
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A8353H
- Zoro # G209012108
- UPC # 763715116632
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit HP Depressed Center Wheel, Fast Grind, 9 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, A30S Grit, Super Fine Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 6800 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Single Cut (5429127)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399216)
- MIRKA Gold 8" Psa P40 W (23-352-040)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A MED (53379)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- REX CUT Sigma Green Grinding Wheel, 5 x 7/8", 36 Grit (730005)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- NORTON CO Grinding Wheel, Depressed Center, Type 28 Aluminum Oxide, Size: 7 x 1/4 x 5/8-11, Max RPM: 8600 (662529-40149)
- Flexovit Depressed Center Wheels