Shop All Depressed Center Wheels
Flexovit
HP Fast Grind Depressed Center Grinding Wheel, 4 in Dia x 1/4 in THK, 5/8 in Center Hole, A30S Grit,
Mfr # A0414
Zoro # G109012031
product price: $5.95
/ea
Sold in multiples of 25 for $148.75
$148.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A0414
- Zoro # G109012031
- UPC # 763715103014
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit HP Depressed Center Grinding Wheel, Fast Grind, 4 in Wheel Diameter, 1/4 in Wheel Thickness, 5/8 in Center Hole, Arbor Connector, A30S Grit, Super Fine Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 15000 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, Wheel Hardness: S, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2-1/4x1/4x 1/4-20, 80 grit (08834134002)
- NORTON CO 4-3/16" x 11" WallSand Die-Cut Drywall Sanding Screen 150-Grit, PK 2 (68320)
- NAMPOWER BRUSH BRM AHX2180 Hex-Drive NAMPOWER, 2" Dia, 1/4 Shank, 1" Trim With .035/180 Grit Silicon Carbide (AHX2180)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 1D, TR, 1D (7000121728)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 7/8 in (71877)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic Grain (87456)
- PEARL Premium DC Grinding Wheel For Aluminum 5 x 1/4 x 7/8 AL24M T-27 (DA5010)
- Flexovit Depressed Center Wheels