Shop All Depressed Center Wheels
Flexovit
HP Fast Grind Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, A30S Grit, Aluminum Oxide
Mfr # A1236H
Zoro # G209012139
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # A1236H
- Zoro # G209012139
- UPC # 763715105032
- Country of Origin United States
- Category Depressed Center Wheels
Description
FlexOvit HP Depressed Center Grinding Wheel, Fast Grind, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, Arbor Connector, A30S Grit, Super Fine Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Metal and Stainless Steel, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Specifications Met: ANSI B7.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Single Grit Benchstone (61463685475)
- NORTON ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 10in, 40G (66261138314)
- DYNABRADE Conversion Pad, Hook-to-Vinyl, 5" (53992)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 100 Grit, Hiolit X (57-2.5-14-100T)
- FLEXOVIT HP Heavy Duty Depressed Center Wheel, 9 in Dia x 1/4 in THK, A24T Grit, Aluminum Oxide Abrasive (A8301H)
- FLEXOVIT HP Fast Grind Depressed Center Wheel, 6 in Dia x 1/4 in THK, 7/8 in Center Hole, A30S Grit, Aluminum (A3236)
- FLEXOVIT HP Heavy Duty Depressed Center Grinding Wheel, 4-1/2 in Dia x 1/4 in THK, 7/8 in Center Hole, A24T G (A1226)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- PEARL Premium DC Grinding Wheel For Aluminum 7 x 1/4 x 5/8-11 AL24M T-27 (DA7020H)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEELOX - Type 27 (61003)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843235)
- Flexovit Depressed Center Wheels