Shop All Cut-Off Wheels
Flexovit
HIGH PERFORMANCE Multi-Purpose Cut-Off Wheel, 14 in Dia x 1/8 in THK, 1 in Center Hole, 30 Grit, Alu
Mfr # F5836
Zoro # G609012388
product price: $26.15
/ea
Sold in multiples of 10 for $261.50
$261.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # F5836
- Zoro # G609012388
- UPC # 763715146004
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Multi-Purpose, 14 in Wheel Dia, 1/8 in Wheel Thickness, 1 in Center Hole, 30 Grit, Coarse Grade, Aluminum Oxide Abrasive, 4365 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar and Tubing, Wheel Type Number: Type 1, Wheel Hardness: RB, For Use With: Stationary Saws, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843322)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (66261055371)
- S AND H INDUSTRIES Allsource 41915 Window Underlay, 5 Pack, Polystyrene (41915)
- DIABLO 9 in. L X 11 in. W 400 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911400H05G)
- FLEXOVIT HIGH PERFORMANCE Heavy Duty Cut-Off Wheel, 12 in Dia x 1/8 in THK, 20 mm Center Hole, 24/30 Grit, Al (F5078)
- FLEXOVIT Razorblade 27 Razorblade 27 Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, 7/8 in Center Hole (A0575)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, A24/30T Grit (A0575H)
- FLEXOVIT Razorblade Razorblade Long Life Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, (F1407)
- NORTON ABRASIVES CutOff Wheel, Norzon III, 14"x.125"x1" (66253363694)
- Flexovit Cut-Off Wheels