Shop All Cut-Off Wheels
Flexovit
HIGH PERFORMANCE Long Life Cut-Off Wheel, 10 in Dia x 3/32 in THK, 5/8 in Center Hole, 30 Grit, Alum
Mfr # F3579
Zoro # G809012393
Sold in multiples of 10 for $183.50
$183.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexovit
- MFR # F3579
- Zoro # G809012393
- UPC # 763715145014
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Long Life, 10 in Wheel Dia, 3/32 in Wheel Thickness, 5/8 in Center Hole, 30 Grit, Super Fine Grade, Aluminum Oxide Abrasive, 6112 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar and Tubing, Wheel Type Number: Type 1, Wheel Hardness: SB, For Use With: Stationary Saws and Chopsaws, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66623333418)
- VSM Abrasive Belt, 60 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (21251)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8 (19D761)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- FLEXOVIT REINFORCED CUTOFF WHEEL SPECIALIST (L5017)
- FLEXOVIT Razorblade 27 Thin Depressed Center Cut-Off Wheel, 4-1/2 in Dia x 0.045 in THK, 7/8 in Center Hole, (A0481)
- FLEXOVIT REINFORCED CUTOFF WHEEL RAZORBLADE (F1206)
- FLEXOVIT Razorblade Razorblade Long Life Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, (F1407)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- MILWAUKEE TOOL 12" x 3/32" x 1" Cut-Off Wheel (Type 1) (49-94-1220)
- Flexovit Cut-Off Wheels