Shop All Cut-Off Wheels
Flexovit
HIGH PERFORMANCE Heavy Duty Cut-Off Wheel, 14 in Dia x 1/8 in THK, 20 mm Center Hole, 24/30 Grit, Al
Mfr # F5653
Zoro # G609012272
product price: $17.55
/ea
Sold in multiples of 10 for $175.50
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexovit
- MFR # F5653
- Zoro # G609012272
- UPC # 763715154429
- Country of Origin United States
- Category Cut-Off Wheels
Description
FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Heavy Duty, 14 in Wheel Dia, 1/8 in Wheel Thickness, 20 mm Center Hole, 24/30 Grit, Coarse Grade, Aluminum Oxide Abrasive, 5460 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar and Tubing, Wheel Type Number: Type 1, Wheel Hardness: SB, For Use With: High Speed Saws, Yes Reinforced, ANSI B7.1 Specifications Met
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- UNITED ABRASIVES/SAIT SAIT 71205 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit, 10-Pack (71205)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass (629490000)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 3x1/2x1/4, A/O, Grit 120 (A010044)
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Type 27 Depressed Center Cut-Off Wheel, 6 in Dia x 0.045 in THK, 7 (A2482)
- FLEXOVIT HIGH PERFORMANCE Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, A30RB Grit, Aluminum Oxid (F5521)
- FLEXOVIT Specialist Specialist Free Cut Cut-Off Wheel, 14 in Dia x 3/32 in THK, 1 in Center Hole, 30 Grit, Al (F5523)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A0482)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- SHARK INDUSTRIES 4" x 1/16" x 3/8" Cut-off Wheels 54 Grit - 100 Pk (45-100)
- Flexovit Cut-Off Wheels