Flexovit

HIGH PERFORMANCE Heavy Duty Cut-Off Wheel, 12 in Dia x 1/8 in THK, 1 in Center Hole, 24/30 Grit, Alu


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FlexOvit HIGH PERFORMANCE Cut-Off Wheel, Heavy Duty, 12 in Wheel Dia, 1/8 in Wheel Thickness, 1 in Center Hole, 24/30 Grit, Aluminum Oxide Abrasive, 6300 rpm Maximum, Resin Bond, Applicable Materials: Ferrous Metals and Profiles Including Angle Iron, Bar Stock, Channel Iron, I-Beam, High Tensile Steel, Iron Pipe, Steel, Stainless Steel, Rebar and Tubing, Wheel Type Number: Type 1, Wheel Hardness: SB, For Use With: High Speed Saws, Yes Reinforced, ANSI B7.1 Specifications Met

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.